Motion
2083SRS

MCR SAFETY
2083SRS

Luminator Rain 3-Piece Suit - Small Size, Green, White Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447242
MFR #2083SRS
Your Price$85.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
2083SRS

Luminator Rain 3-Piece Suit - Small Size, Green, White Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447242
MFR #2083SRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.35/each(List $98.15)

Overview

Mfr description
2083SRS LUMINATOR .38MM PVC/POLY SUIT 3

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Snap Fly
  • Material
    PVC, Polyester
  • Size
    Small
  • Color
    Green, White
  • Seam
    Welded
  • Product Line
    Luminator
  • Material Thickness
    0.38 mm
  • Chest Size
    49 in
  • Number Of Horizontal Stripes
    4 (Plus 1 on Each Sleeve)
  • Approval Listing Regulations
    ANSI 107-2004 CLASS III, E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text