Motion
2303M
Classic Rain 3-piece Suit - Medium Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447270
MFR #2303M
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain 3-piece Suit - Medium Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447270
MFR #2303M

Mfr description
2303M INDUSTRY GRADE PVC/POLY SUIT 3
  • 0.35 mm PVC/Polyester
  • Welded seams
  • Black plastic snap storm-fly front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.06/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Material Thickness
    0.32 mm
  • Size
    Medium

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Bib Pants, Detachable Hood, Jacket
  • Material
    PVC, Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    Classic
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)