Motion
2303X2
Classic Rain 3-piece Suit - 2X-Large Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447272
MFR #2303X2
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain 3-piece Suit - 2X-Large Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447272
MFR #2303X2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.06/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Material Thickness
    0.32 mm
  • Size
    2X-Large

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Bib Pants, Detachable Hood, Jacket
  • Material
    PVC, Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    Classic
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap

Overview

Mfr description
2303X2 INDUSTRY GRADE PVC/POLY SUIT 3
  • 0.35 mm PVC/Polyester
  • Welded seams
  • Black plastic snap storm-fly front
  • Black plastic take-up snaps at the wrists
  • Detachable drawstring hood
  • Rounded collar (same color as suit)
  • Two patch pockets with flap on jacket
  • Raglan sleeve
  • Elastic insert adjustable suspenders
  • Black plastic take-up snaps at waist and ankle
  • Individually packaged and priced, 20 per case
  • Color: Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought