Motion
230CX3
Raincoat, Yellow, 3XL
MI ITEM #03447279
MFR #230CX3
Price$15.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raincoat, Yellow, 3XL
MI ITEM #03447279
MFR #230CX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.17/each

Specifications

Dimensions

  • Chest Size
    63 in
  • Length
    48 in
  • Size
    3XL in-oz

Details

  • ANSI Class
    Unrated
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    No
  • Hood Type
    Detachable
  • Material
    Pvc
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Classic
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143230464

Overview

Mfr description
230CX3 INDUSTRY GRADE PVC/POLY KNEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought