Motion
230CXL
Raincoat, Yellow, XL
MI ITEM #03447282
MFR #230CXL
Your Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raincoat, Yellow, XL
MI ITEM #03447282
MFR #230CXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.34/each(List $16.49)

Overview

Mfr description
230CXL INDUSTRY GRADE PVC/POLY KNEE
  • Combines the strength and waterproof qualities of PVC with the durability of a polyester backing
  • 0.30 mm PVC on polyester broadloom fabric
  • Versatile—Good for outdoor and indoor use
  • Black plastic snap storm fly front
  • Black plastic take-up snaps at the wrists
  • Detachable drawstring hood
  • Rounded collar
  • Cape ventilated back with three mesh holes
  • Two patch pockets with flaps and snaps
  • Raglan sleeves
  • Underarm air vents
  • Length: 48”
  • Individually packaged, 20 per case

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    No
  • Hood Type
    Detachable
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Pvc
  • Color
    Yellow
  • Size
    XL in-oz
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Classic
  • Pattern
    None
  • Chest Size
    57 in
  • Length
    48 in
  • ANSI Class
    Unrated
  • UPC_NO
    45143230440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text