Motion
2403RXL

MCR SAFETY
2403RXL

Luminator Rain 3-Piece Suit - X-Large Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447290
MFR #2403RXL
List Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
2403RXL

Luminator Rain 3-Piece Suit - X-Large Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447290
MFR #2403RXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.72/each for your price

Overview

Mfr description
2403RXL LUMINATOR .35MM PVC/POLY 3PC

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Snap Fly
  • Material
    PVC, Polyester
  • Size
    X-Large
  • Color
    Yellow
  • Seam
    Welded
  • Product Line
    Luminator
  • Material Thickness
    0.35 mm
  • Chest Size
    57 in
  • Number Of Horizontal Stripes
    3 (Plus 1 on Each Sleeve)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text