Motion
240CL
Classic Plus Rain Coat - Large, Yellow, Polyester/PVC, Snaps Closure
Mi Item #03447292
MFR #240CL
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Plus Rain Coat - Large, Yellow, Polyester/PVC, Snaps Closure
Mi Item #03447292
MFR #240CL

Mfr description
240CL CLASSIC PLUS .35MM PVC/POLY COAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Chest Size
    54 in
  • Length
    49 in
  • Size
    Large

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    Polyester/PVC
  • Pattern
    None
  • Product Line
    Classic Plus
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143240135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)