Motion
240CX3
Classic Plus Rain Coat - 3X-Large, Yellow, Polyester/PVC, Snaps Closure
Mi Item #03447296
MFR #240CX3
Price$16.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Plus Rain Coat - 3X-Large, Yellow, Polyester/PVC, Snaps Closure
Mi Item #03447296
MFR #240CX3

Mfr description
240CX3 CLASSIC PLUS .35MM PVC/POLY COAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.59/each

Specifications

Dimensions

  • Chest Size
    63 in
  • Length
    49 in
  • Size
    3X-Large

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    Polyester/PVC
  • Pattern
    None
  • Product Line
    Classic Plus
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143240166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)