Motion
241CX4
Classic Plus Rain Coat - 4X-Large, Orange, Polyester/PVC, Snaps Closure
MI ITEM #03447320
MFR #241CX4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Plus Rain Coat - 4X-Large, Orange, Polyester/PVC, Snaps Closure
MI ITEM #03447320
MFR #241CX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
241CX4 CLASSIC PLUS .35MM PVC/POLY COAT

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Orange
  • Size
    4X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Product Line
    Classic Plus
  • Pattern
    None
  • Chest Size
    65 in
  • Length
    49 in
  • UPC_NO
    45143241170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text