Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain 3-Piece Suit - Medium Size, Blue Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447326
MFR #2433M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Chest Size
    52 in
  • Material Thickness
    0.35 mm
  • Size
    Medium

Details

  • Boots Shoes Included
    Boots/Shoes Not Included
  • Color
    Blue
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    PVC, Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    Classic Plus
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles

Overview

Mfr description
2433M CLASSIC PLUS .35MM PVC/POLY SUIT 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought