Motion
2433X3
Classic Rain 3-Piece Suit - 3X-Large Size, Blue Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447329
MFR #2433X3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain 3-Piece Suit - 3X-Large Size, Blue Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447329
MFR #2433X3

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2433X3 CLASSIC PLUS .35MM PVC/POLY SUIT

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Snap Fly
  • Material
    PVC, Polyester
  • Size
    3X-Large
  • Color
    Blue
  • Seam
    Welded
  • Product Line
    Classic Plus
  • Material Thickness
    0.35 mm
  • Chest Size
    63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought