Overview
Mfr description
2473XL CLASSIC PLUS .35MM PVC/POLY SUIT
Specifications
- Garment Type3-Piece Suit
- Garment UseRain
- High VisibilityNot a High Visibility Garment
- Flame ResistantNot a Flame Resistant Garment
- Wrist Ankle ClosureTake-Up Snaps at Wrists & Ankles
- Boots Shoes IncludedBoots/Shoes Not Included
- Hood TypeDetachable Hood
- Pant TypeBib Overalls
- Fly TypeSnap Fly
- MaterialPVC, Polyester
- SizeX-Large
- ColorBlack
- SeamWelded
- Product LineClassic Plus
- Material Thickness0.35 mm
- Chest Size57 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data