Motion
260CS
Classic Rain Coat - S in-oz, Yellow, PVC/Polyester, Snaps Closure
Mi Item #03447366
MFR #260CS
Price$29.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain Coat - S in-oz, Yellow, PVC/Polyester, Snaps Closure
Mi Item #03447366
MFR #260CS

Mfr description
260CS CLASSIC PLUS .35MM PVC/POLY RIDER
  • Combines the strength and waterproof qualities of PVC with the durability of a polyester backing
  • 0.35 mm PVC on polyester broadloom fabric
  • Black plastic take-up snaps at wrists
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.73/each

Specifications

Dimensions

  • Chest Size
    49 in
  • Length
    54 in
  • Size
    S in-oz

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Classic
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Classis Plus
  • UPC_NO
    45143260119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)