Motion
267CS
Raincoat with Detachable Hood, Black, S
MI ITEM #03447373
MFR #267CS
Your Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raincoat with Detachable Hood, Black, S
MI ITEM #03447373
MFR #267CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.75/each(List $34.64)

Overview

Mfr description
267CS CLASSIC PLUS .35MM PVC/POLY RIDER
  • Combines the strength and waterproof qualities of PVC with the durability of a polyester backing
  • 0.35 mm PVC on polyester broadloom fabric
  • Black plastic take-up snaps at wrists
  • Storm-fly front with three snaps on storm flap
  • Rounded corduroy collar (same color as material)
  • Detachable hood
  • Cape ventilated back with two mesh holes
  • Two pockets—one outside with flap, one inside without flap
  • Badge holder
  • Raglan sleeves
  • Split back—can be snapped to front to form legs
  • Individually packaged and priced, 20 per case

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Pvc
  • Color
    Black
  • Size
    S in-oz
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Classic
  • Pattern
    None
  • Chest Size
    49 in
  • Length
    54 in
  • UPC_NO
    45143267019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text