Motion
2903X2
Classic Rain 3-Piece Suit - 2X-Large Size, Yellow Color, Detachable Hood, Plain Front, PVC, Polyester Material
MI ITEM #03447390
MFR #2903X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain 3-Piece Suit - 2X-Large Size, Yellow Color, Detachable Hood, Plain Front, PVC, Polyester Material
MI ITEM #03447390
MFR #2903X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2903X2 CLASSIC .35MM PVC/POLY SUIT 3 PC

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Waist-Length Pants
  • Fly Type
    Plain Front
  • Material
    PVC, Polyester
  • Size
    2X-Large
  • Color
    Yellow
  • Seam
    Welded
  • Product Line
    Classic
  • Material Thickness
    0.35 mm
  • Chest Size
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text