Motion
2981L
Dominator Chemical, Rain Coverall - Large
MI ITEM #03447399
MFR #2981L
List Price$43.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dominator Chemical, Rain Coverall - Large
MI ITEM #03447399
MFR #2981L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.99/each for your price

Overview

Mfr description
2981L DOMINATOR .35MM PVC/POLY COVERALL

Specifications

  • Garment Use
    Chemical, Rain
  • Chest Size
    58 in
  • Additional Details
    Tapped Raglan Sleeves w/ 8" Long Sleeve Insert w/ Elastic Wrist
  • Size
    Large
  • Product Line
    Dominator
  • Color
    Green
  • Cuff Style
    Take-Up Snaps
  • Ankle Style
    Take-Up Snaps
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polyester/PVC
  • Number Of Pockets
    0
  • Seam Type
    Welded
  • High Visibility
    Not a High Visibility Garment
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Front Closure
    Zipper Front
  • UPC_NO
    45143298136
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text