Motion
2981XL
Dominator Chemical, Rain Coverall - Front Zipper with Double Storm Flap Closure
MI ITEM #03447405
MFR #2981XL
Price$43.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dominator Chemical, Rain Coverall - Front Zipper with Double Storm Flap Closure
MI ITEM #03447405
MFR #2981XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.99/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Material Thickness
    13.78 mil

Details

  • Additional Details
    Tapped Raglan Sleeves w/ 8" Long Sleeve Insert w/ Elastic Wrist
  • Ankle Style
    Take-Up Snaps
  • Closure Type
    Front Zipper with Double Storm Flap
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Cuff Style
    Snap Closure
  • Description
    Dominator Series .35 mm PVC / Polyester Green Coverall Zipper Front with Inner Pant Cuff
  • Fabric Type
    PVC, Polyester
  • Features
    10 x 10 reinforced crotch, Attached drawstring hood, Inner elastic sleeves, Zipper front with double storm flap
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical, Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Hood Type
    Attached with Drawstring
  • Includes
    Attached drawstring hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    0
  • Pant Cuff
    Inner elastic sleeves
  • Product Line
    Dominator
  • Product Type
    Coveralls
  • Seam Type
    Welded
  • Series
    Dominator
  • Type
    Coverall
  • UPC_NO
    45143298143

Overview

Mfr description
2981XL DOMINATOR .35MM PVC/POLY COVERALL
  • 10 x 10 reinforced crotch
  • Attached drawstring hood
  • Zipper front with double storm flap
  • Inner elastic sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought