Motion
3003M
Wizard Rain 3-piece Suit - Medium Size, Yellow Color, Detachable Hood, Snap Fly, Nylon, PVC Material
MI ITEM #03447407
MFR #3003M
Price$62.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wizard Rain 3-piece Suit - Medium Size, Yellow Color, Detachable Hood, Snap Fly, Nylon, PVC Material
MI ITEM #03447407
MFR #3003M

Mfr description
3003M WIZARD .28MM PVC/NYLON/PVC FR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.39/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Material Thickness
    0.28 mm
  • Size
    Medium

Details

  • Ankle Style
    Snap Cuff
  • Approval Listing Regulations
    ASTM D6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ASTM D-6413
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Bib Pants, Detachable Hood, Jacket
  • Material
    Nylon, PVC
  • Pant Type
    Bib Overalls
  • Product Line
    Wizard
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)