Motion
3003S
Wizard Rain 3-Piece Suit - Small Size, Yellow Color, Detachable Hood, Snap Fly, Nylon, PVC Material
MI ITEM #03447408
MFR #3003S
List Price$55.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wizard Rain 3-Piece Suit - Small Size, Yellow Color, Detachable Hood, Snap Fly, Nylon, PVC Material
MI ITEM #03447408
MFR #3003S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.88/each for your price

Overview

Mfr description
3003S WIZARD .28MM PVC/NYLON/PVC FR

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Snap Fly
  • Material
    Nylon, PVC
  • Size
    Small
  • Color
    Yellow
  • Seam
    Welded
  • Product Line
    Wizard
  • Material Thickness
    0.28 mm
  • Chest Size
    49 in
  • Approval Listing Regulations
    ASTM D6413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text