Motion
300BPX3

MCR SAFETY
300BPX3

Wizard Rain Bib Overall - 3X-Large in-oz Size, Yellow Color, Snap, Nylon/PVC Material
Mi Item #03447422
MFR #300BPX3
Price$23.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
300BPX3

Wizard Rain Bib Overall - 3X-Large in-oz Size, Yellow Color, Snap, Nylon/PVC Material
Mi Item #03447422
MFR #300BPX3

Mfr description
300BPX3 WIZARD .28MM PVC/NYLON/PVC FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.67/each

Specifications

Dimensions

  • Material Thickness
    0.0110 in | 0.28 mm
  • Size
    3X-Large in-oz

Details

  • Ankle Style
    Snap Cuff
  • Approval Listing Regulations
    ASTM D6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ASTM D-6413
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Yes
  • Fly Type
    Snap
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Overall
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Includes
    Bib Overall
  • Material
    Nylon/PVC
  • Pant Type
    Bib
  • Product Line
    Wizard
  • Seam
    Welded
  • Wrist Ankle Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)