Motion
300BPX4

MCR SAFETY
300BPX4

Wizard Rain Bib Overall - 4X-Large in-oz Size, Yellow Color, Snap, Nylon/PVC Material
Mi Item #03447423
MFR #300BPX4
Price$25.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
300BPX4

Wizard Rain Bib Overall - 4X-Large in-oz Size, Yellow Color, Snap, Nylon/PVC Material
Mi Item #03447423
MFR #300BPX4

Mfr description
300BPX4 WIZARD .32MM PVC/NYLON/PVC FR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.03/each

Specifications

Dimensions

  • Material Thickness
    0.0110 in | 0.28 mm
  • Size
    4X-Large in-oz

Details

  • Ankle Style
    Snap Cuff
  • Approval Listing Regulations
    ASTM D6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ASTM D-6413
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Yes
  • Fly Type
    Snap
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Pants
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Includes
    Bib Pants
  • Material
    Nylon/PVC
  • Pant Type
    Bib
  • Product Line
    Wizard
  • Seam
    Welded
  • Wrist Ankle Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)