Motion
300CM
Wizard Rain Coat - Medium, Yellow, Nylon/PVC, Snaps Closure
Mi Item #03447431
MFR #300CM
Price$38.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wizard Rain Coat - Medium, Yellow, Nylon/PVC, Snaps Closure
Mi Item #03447431
MFR #300CM

Mfr description
300CM WIZARD .28MM PVC/NYLON/PVC FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.77/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Length
    49 in
  • Size
    Medium

Details

  • Approval Listing Regulations
    ASTM D6413
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Material
    Nylon/PVC
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Wizard
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Wizard
  • UPC_NO
    45143300525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)