Motion
300CX4
Wizard Rain Coat - 4X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447435
MFR #300CX4
List Price$54.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wizard Rain Coat - 4X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447435
MFR #300CX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.19/each for your price

Overview

Mfr description
300CX4 WIZARD .28MM PVC/NYLON/PVC FR

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Resistant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/PVC
  • Color
    Yellow
  • Size
    4X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Wizard
  • Pattern
    None
  • Chest Size
    65 in
  • Length
    49 in
  • Approval Listing Regulations
    ASTM D6413
  • UPC_NO
    45143300570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text