Motion
300JHX3

MCR SAFETY
300JHX3

Wizard Rain Jacket - 3X-Large, Yellow, Nylon/PVC, Snaps Closure
Mi Item #03447442
MFR #300JHX3
Price$30.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
300JHX3

Wizard Rain Jacket - 3X-Large, Yellow, Nylon/PVC, Snaps Closure
Mi Item #03447442
MFR #300JHX3

Mfr description
300JHX3 WIZARD .28MM PVC/NYLON/PVC FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.59/each

Specifications

Dimensions

  • Chest Size
    63 in
  • Length
    34 in
  • Size
    3X-Large

Details

  • Approval Listing Regulations
    ASTM D6413
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • High Visibility
    No
  • Hood Type
    Attached Hood
  • Includes
    Attached Hood
  • Material
    Nylon/PVC
  • Number Of Pockets
    0
  • Pattern
    Solid
  • Product Line
    Wizard
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Wizard
  • UPC_NO
    45143300662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)