Motion
300JM
Wizard Rain Jacket - Medium, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447444
MFR #300JM
Your Price$28.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wizard Rain Jacket - Medium, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447444
MFR #300JM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.87/each(List $33.21)

Overview

Mfr description
300JM WIZARD .32MM PVC/NYLON/PVC FLAME
  • Double-coated PVC over 210 Denier nylon scrim
  • Rip-stop material provides excellent resistance to snags and tears
  • Protects against most chemicals, oils and acids
  • Welded seams
  • Black plastic snap storm-fly front
  • Black plastic take-up snaps at wrists
  • Detachable drawstring hood (corduroy)
  • Rounded collar
  • Raglan sleeves
  • Color: Yellow
  • Limited Flammability, tested in accordance with method ASTM D-6413
  • Individually packaged and priced, 40 per case

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Resistant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/PVC
  • Color
    Yellow
  • Size
    Medium
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Wizard
  • Pattern
    None
  • Chest Size
    52 in
  • Length
    30 in
  • Approval Listing Regulations
    ASTM D6413
  • UPC_NO
    45143300723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text