Motion
300JX5
Wizard Rain Jacket - 5X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447449
MFR #300JX5
Your Price$32.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wizard Rain Jacket - 5X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447449
MFR #300JX5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.99/each(List $39.59)

Overview

Mfr description
300JX5 WIZARD .32MM PVC/NYLON/PVC FR

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Resistant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/PVC
  • Color
    Yellow
  • Size
    5X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Wizard
  • Pattern
    None
  • Chest Size
    67 in
  • Length
    36 in
  • Approval Listing Regulations
    ASTM D6413
  • UPC_NO
    45143300785

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text