Motion
340JL
Luminator Rain Jacket - Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447493
MFR #340JL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator Rain Jacket - Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447493
MFR #340JL

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
340JL LUMINATOR .28MM PVC/NYLON/PVC

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Retardant Garment
  • High Visibility
    High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/PVC
  • Color
    Yellow
  • Size
    Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Luminator
  • Pattern
    None
  • Number Of Horizontal Stripes
    1
  • Chest Size
    58 in
  • Length
    31-1/2 in
  • Approval Listing Regulations
    NFPA 701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought