Motion
360CM
Wizard Rain Coat - Medium, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447507
MFR #360CM
Your Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wizard Rain Coat - Medium, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447507
MFR #360CM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.08/each(List $58.73)

Overview

Mfr description
360CM WIZARD .28MM PVC/NYLON/PVC 60
  • Not to be used for chemical protection
  • Double coated PVC over 210 denier nylon scrim material
  • Rip-stop material provides excellent resistance to snags and tears
  • Limited flammability, tested in accordance with method ASTM D-6413
  • Protects against most chemicals, oils and acids
  • .28 mm PVC/Nylon/PVC
  • Two inner leg snaps, corduroy collar with snaps, badge holder, cape vented back, detachable hood

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Resistant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/PVC
  • Color
    Yellow
  • Size
    Medium
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Wizard
  • Pattern
    None
  • Chest Size
    52 in
  • Length
    56 in
  • Approval Listing Regulations
    ASTM D6413
  • UPC_NO
    45143360628

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought