Motion
360CX2
Wizard Rain Coat - 2X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447509
MFR #360CX2
Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wizard Rain Coat - 2X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03447509
MFR #360CX2

Mfr description
360CX2 WIZARD .28MM PVC/NYLON/PVC 60
  • Not to be used for chemical protection
  • Double coated PVC over 210 denier nylon scrim material
  • Rip-stop material provides excellent resistance to snags and tears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.08/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Length
    60 in
  • Size
    2X-Large

Details

  • Approval Listing Regulations
    ASTM D6413
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    Nylon/PVC
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Wizard
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143360659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)