Motion
3881L
Dominator Chemical, Rain Coverall - Large
MI ITEM #03447541
MFR #3881L
Your Price$70.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dominator Chemical, Rain Coverall - Large
MI ITEM #03447541
MFR #3881L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$70.45/each(List $84.54)

Overview

Mfr description
3881L DOMINATOR 42MM PVC/HT POLY/PVC

Specifications

  • Garment Use
    Chemical, Rain
  • Chest Size
    58 in
  • Additional Details
    Tapped Raglan Sleeves w/ 8" Long Sleeve Insert w/ Elastic Wrist
  • Size
    Large
  • Product Line
    Dominator
  • Color
    Green
  • Cuff Style
    Take-Up Snaps
  • Ankle Style
    Open
  • Hood Included
    Yes
  • Flame Resistance
    Flame Resistant Garment
  • Material
    Polyester/PVC
  • Number Of Pockets
    0
  • Seam Type
    Welded
  • High Visibility
    Not a High Visibility Garment
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    NFPA 701
  • Front Closure
    Zipper Front
  • UPC_NO
    45143388134
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text