Motion
3881X4
Dominator Chemical, Rain Coverall - 4 XL, Front Zipper with Snap Storm Flap Closure
Mi Item #03447546
MFR #3881X4
Price$84.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dominator Chemical, Rain Coverall - 4 XL, Front Zipper with Snap Storm Flap Closure
Mi Item #03447546
MFR #3881X4

Mfr description
3881X4 DOMINATOR 42MM PVC/HT POLY/PVC
  • Waterproof
  • Zipper Front
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.47/each

Specifications

Dimensions

  • Chest Size
    66 in
  • Material Thickness
    16.54 mil
  • Size
    4

Details

  • Additional Details
    Tapped Raglan Sleeves w/ 8" Long Sleeve Insert w/ Elastic Wrist
  • Ankle Closure
    Snap
  • Ankle Style
    Open
  • Approval Listing Regulations
    NFPA 701
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Cuff Style
    Snap Closure
  • Description
    1 Piece Waterproof Green PVC Rain Coverall
  • Fabric Type
    PVC Coated Polyester
  • Features
    Attached Hood, Limited Flammability, Waterproof, Zipper Front
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Zipper Front
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical, Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Hood Type
    Attached with Drawstring
  • Includes
    Attached Hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    0
  • Pant Cuff
    Elastic
  • Product Line
    Dominator
  • Product Type
    Coveralls
  • Seam Type
    Welded
  • Series
    Dominator
  • Type
    Coverall
  • UPC_NO
    45143388172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)