Motion
388BFM
Dominator Rain Bib Overall - Medium in-oz Size, Green Color, PVC/Polyester Material
Mi Item #03447557
MFR #388BFM
Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dominator Rain Bib Overall - Medium in-oz Size, Green Color, PVC/Polyester Material
Mi Item #03447557
MFR #388BFM

Mfr description
388BFM DOMINATOR .42MM PVC/NYLON/PVC BIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.57/each

Specifications

Dimensions

  • Material Thickness
    0.0165 in | 0.42 mm
  • Size
    Medium in-oz

Details

  • Ankle Style
    Snap Cuff
  • Approval Listing Regulations
    ASTM D6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ASTM F903
  • Closure Type
    Snap
  • Color
    Green
  • Flame Resistant
    Yes
  • Garment Style
    Bib Style Pant
  • Garment Type
    Bib Pants
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Includes
    Bib Pants
  • Material
    PVC/Polyester
  • Pant Type
    Bib
  • Product Line
    Dominator
  • Seam
    Welded
  • Seam Type
    Welded Seams
  • Wrist Ankle Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)