Motion
388BFX4

MCR SAFETY
388BFX4

Dominator Rain Bib Overalls - PVC/Polyester Material, Green Color, 4X-Large Size, Welded Seam
MI ITEM #03447561
MFR #388BFX4
Your Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
388BFX4

Dominator Rain Bib Overalls - PVC/Polyester Material, Green Color, 4X-Large Size, Welded Seam
MI ITEM #03447561
MFR #388BFX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.70/each(List $45.65)

Overview

Mfr description
388BFX4 DOMINATOR .42MM PVC/NYLON/PVC

Specifications

  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Material
    PVC/Polyester
  • Size
    4X-Large in-oz
  • Color
    Green
  • Seam
    Welded
  • Product Line
    Dominator
  • Approval Listing Regulations
    ASTM D6413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought