Motion
388JHX3

MCR SAFETY
388JHX3

Dominator Rain Jacket - 3X-Large, Green, Polyester/PVC, Zipper Closure
MI ITEM #03447567
MFR #388JHX3
Your Price$57.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
388JHX3

Dominator Rain Jacket - 3X-Large, Green, Polyester/PVC, Zipper Closure
MI ITEM #03447567
MFR #388JHX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.37/each(List $65.98)

Overview

Mfr description
388JHX3 DOMINATOR .42MM PVC/NYLON/PVC

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Resistant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Front Closure
    Zipper
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Green
  • Size
    3X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Dominator
  • Pattern
    None
  • Chest Size
    64 in
  • Length
    34 in
  • Approval Listing Regulations
    NFPA 701
  • UPC_NO
    45143388462

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text