Motion
388JHX5

MCR SAFETY
388JHX5

Dominator Rain Jacket - 5X-Large, Green, Polyester/PVC, Zipper Closure
MI ITEM #03447569
MFR #388JHX5
Price$68.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
388JHX5

Dominator Rain Jacket - 5X-Large, Green, Polyester/PVC, Zipper Closure
MI ITEM #03447569
MFR #388JHX5

Mfr description
388JHX5 DOMINATOR .42MM PVC/NYLON/PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.91/each

Specifications

Dimensions

  • Chest Size
    68 in
  • Length
    36 in
  • Size
    5X-Large

Details

  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    0
  • Pattern
    None
  • Product Line
    Dominator
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143388486

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)