Motion
388R5
Bib Apron - PVC Material, Green Color, 35 in Wide, 48 in Long, Chemical Resistant
MI ITEM #03447576
MFR #388R5
Price$9.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - PVC Material, Green Color, 35 in Wide, 48 in Long, Chemical Resistant
MI ITEM #03447576
MFR #388R5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.86/each

Specifications

Dimensions

  • Length
    48 in
  • Material Thickness
    0.42 mm
  • Width
    35 in

Details

  • Additional Details
    Rough Edge Seam
  • Color
    Green
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    PVC
  • Number Of Pockets
    0
  • Product Line
    Dominator
  • Resistance
    Chemicals, Oils
  • UPC_NO
    30451433887071

Overview

Mfr description
388R5 .42MM PVC APRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought