Motion
3902X3
Hydroblast Rain 2-Piece Suit - 3X-Large Size, Yellow Color, Attached Hood, Plain Front, Nylon, PVC Material
MI ITEM #03447582
MFR #3902X3
List Price$91.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydroblast Rain 2-Piece Suit - 3X-Large Size, Yellow Color, Attached Hood, Plain Front, Nylon, PVC Material
MI ITEM #03447582
MFR #3902X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.51/each for your price

Overview

Mfr description
3902X3 HYDROBLAST .28MM PVC/NYLON/PVC

Specifications

  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Flame Resistant Garment
  • Wrist Ankle Closure
    Hook & Loop
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Attached Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Plain Front
  • Material
    Nylon, PVC
  • Size
    3X-Large
  • Color
    Yellow
  • Seam
    Welded
  • Product Line
    Hydroblast
  • Material Thickness
    0.28 mm
  • Chest Size
    64 in
  • Approval Listing Regulations
    NFPA 701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text