Motion
500RJHS

MCR SAFETY
500RJHS

Luminator Rain Jacket - Small, Green, Polyester/Polyurethane, Snaps Closure
Mi Item #03447631
MFR #500RJHS
Price$95.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
500RJHS

Luminator Rain Jacket - Small, Green, Polyester/Polyurethane, Snaps Closure
Mi Item #03447631
MFR #500RJHS

Mfr description
500RJHS POLYESTER/POLYURETHANE CLASS III
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.19/each

Specifications

Dimensions

  • Chest Size
    54 in
  • Length
    29-1/2 in
  • Size
    Small

Details

  • ANSI Class
    3
  • Approval Listing Regulations
    ANSI/ISEA 107 2020 Type R Class 3
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Includes
    Attached Hood
  • Material
    Polyester/Polyurethane
  • Number Of Horizontal Stripes
    1 (Plus 1 On Each Sleeve)
  • Number Of Pockets
    0
  • Pattern
    Reflective Stripe
  • Product Line
    Luminator
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Luminator
  • UPC_NO
    45143500512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)