Motion
500RPWL

MCR SAFETY
500RPWL

Scotchlite™ Luminator High-Visibility Rain Pants - Large, Green, Polyester/Polyurethane
Mi Item #03447636
MFR #500RPWL
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
500RPWL

Scotchlite™ Luminator High-Visibility Rain Pants - Large, Green, Polyester/Polyurethane
Mi Item #03447636
MFR #500RPWL

Mfr description
500RPWL POLY/PU CLASS III LIMEGREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.86/each

Specifications

Dimensions

  • Inseam
    31 in
  • Size
    Large
  • Waist Size
    48 in

Details

  • Additional Details
    Reinforced Crotch
  • ANSI Class
    3
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Fly Type
    Snap Fly
  • Garment Use
    High-Visibility
  • Material
    Polyester/Polyurethane
  • Number Of Horizontal Stripes
    1 (On Each Leg)
  • Number Of Pockets
    0
  • Pattern
    None
  • Product Line
    Luminator
  • Seam
    Double Stitched & Taped
  • UPC_NO
    45143500635
  • Waist Style
    Elastic Waist
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)