Motion
500RPWM

MCR SAFETY
500RPWM

Scotchlite™ Luminator High-Visibility Rain Pants - Medium, Green, Polyester/Polyurethane
MI ITEM #03447637
MFR #500RPWM
List Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
500RPWM

Scotchlite™ Luminator High-Visibility Rain Pants - Medium, Green, Polyester/Polyurethane
MI ITEM #03447637
MFR #500RPWM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.86/each for your price

Overview

Mfr description
500RPWM POLY/PU CLASS III LIMEGREEN

Specifications

  • Garment Use
    High-Visibility
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Material
    Polyester/Polyurethane
  • Waist Style
    Elastic Waist
  • Size
    Medium
  • Fly Type
    Snap Fly
  • Color
    Green
  • Pattern
    None
  • Seam
    Double Stitched & Taped
  • Product Line
    Luminator
  • ANSI Class
    3
  • Additional Details
    Reinforced Crotch
  • Number Of Pockets
    0
  • Number Of Horizontal Stripes
    1 (On Each Leg)
  • Waist Size
    46 in
  • Inseam
    30 in
  • UPC_NO
    45143500628

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text