Motion
550BPX2

MCR SAFETY
550BPX2

Navigator Rain Bib Overalls - Nylon/Polyurethane Material, Yellow Color, 2X-Large Size, Double Stitched & Taped Seam
MI ITEM #03447646
MFR #550BPX2
List Price$49.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
550BPX2

Navigator Rain Bib Overalls - Nylon/Polyurethane Material, Yellow Color, 2X-Large Size, Double Stitched & Taped Seam
MI ITEM #03447646
MFR #550BPX2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.70/each for your price

Overview

Mfr description
550BPX2 NAVIGATOR .22MM PU/NYLON BIB

Specifications

  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Material
    Nylon/Polyurethane
  • Size
    2X-Large in-oz
  • Color
    Yellow
  • Seam
    Double Stitched & Taped
  • Product Line
    Navigator
  • Approval Listing Regulations
    NFPA 701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text