Overview
Mfr description
550CL NAVIGATOR .22MM PU/NYLON 49
Specifications
- Garment TypeCoat
- Garment UseRain/Flame
- Cold Weather UsageNot Appropriate for Cold Weather
- Flame ResistantFlame Retardant Garment
- High VisibilityNot a High Visibility Garment
- Hood TypeDetachable Hood
- Front ClosureSnaps
- ReversibleNot Reversible
- MaterialNylon/Polyurethane
- ColorYellow
- SizeLarge
- Removable SleevesNon-Removable Sleeves
- Number Of Pockets2
- Product LineNavigator
- PatternNone
- Chest Size58 in
- Length49 in
- Approval Listing RegulationsNFPA 701
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data