Motion
550CX3
Navigator Rain Coat - 3X-Large, Yellow, Nylon/Polyurethane, Snaps Closure
MI ITEM #03447653
MFR #550CX3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Navigator Rain Coat - 3X-Large, Yellow, Nylon/Polyurethane, Snaps Closure
MI ITEM #03447653
MFR #550CX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
550CX3 NAVIGATOR .22MM PU/NYLON 49

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/Polyurethane
  • Color
    Yellow
  • Size
    3X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Navigator
  • Pattern
    None
  • Chest Size
    64 in
  • Length
    49 in
  • Approval Listing Regulations
    NFPA 701
  • UPC_NO
    45143550364

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text