Motion
550JL
Navigator Rain Jacket - Large, Yellow, Nylon/Polyurethane, Snaps Closure
Mi Item #03447655
MFR #550JL
Price$52.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Navigator Rain Jacket - Large, Yellow, Nylon/Polyurethane, Snaps Closure
Mi Item #03447655
MFR #550JL

Mfr description
550JL NAVIGATOR .22MM PU/NYLON JACKET W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.22/each

Specifications

Dimensions

  • Chest Size
    58 in
  • Length
    31-1/2 in
  • Size
    Large

Details

  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Material
    Nylon/Polyurethane
  • Number Of Pockets
    0
  • Pattern
    Solid
  • Product Line
    Navigator
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Navigator
  • UPC_NO
    45143550432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)