Motion
550JX2
Navigator Rain Jacket - 2X-Large, Yellow, Nylon/Polyurethane, Snaps Closure
MI ITEM #03447658
MFR #550JX2
List Price$54.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Navigator Rain Jacket - 2X-Large, Yellow, Nylon/Polyurethane, Snaps Closure
MI ITEM #03447658
MFR #550JX2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.04/each for your price

Overview

Mfr description
550JX2 NAVIGATOR .22MM PU/NYLON JACKET W

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/Polyurethane
  • Color
    Yellow
  • Size
    2X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Navigator
  • Pattern
    None
  • Chest Size
    62 in
  • Length
    33 in
  • Approval Listing Regulations
    NFPA 701
  • UPC_NO
    45143550456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text