Motion
600BPX3

MCR SAFETY
600BPX3

Commodore Rain Bib Overalls - Nylon/Polyester/PVC Material, Yellow Color, 3X-Large Size, Stitched and Welded Seam
MI ITEM #03447671
MFR #600BPX3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
600BPX3

Commodore Rain Bib Overalls - Nylon/Polyester/PVC Material, Yellow Color, 3X-Large Size, Stitched and Welded Seam
MI ITEM #03447671
MFR #600BPX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
600BPX3 COMMODORE PVC/NON-WOVEN POLY/

Specifications

  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Material
    Nylon/Polyester/PVC
  • Size
    3X-Large in-oz
  • Color
    Yellow
  • Seam
    Stitched and Welded
  • Product Line
    Commodore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought