Motion
600CX2
Commodore Rain Coat - 2X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447676
MFR #600CX2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commodore Rain Coat - 2X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447676
MFR #600CX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
600CX2 COMMODORE PVC/NON-WOVEN POLY/

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Cold Weather Appropriate
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Yellow
  • Size
    2X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Commodore
  • Pattern
    None
  • Chest Size
    62 in
  • Length
    49 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text