Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commodore Rain Jacket - 2X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447683
MFR #600JX2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
600JX2 COMMODORE PVC/NON-WOVEN POLY/

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Cold Weather Usage
    Cold Weather Appropriate
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Yellow
  • Size
    2X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Commodore
  • Pattern
    None
  • Chest Size
    62 in
  • Length
    33 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought