Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Challenger Rain 2-Piece Suit - Medium Size, Yellow Color, Attached Hood, Snap Fly, Nylon, PVC Material
MI ITEM #03447687
MFR #7002M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7002M CHALLENGER .18MM PVC/NYLON SUIT 2

Specifications

  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Elastic Wrists & Take-Up Snaps at Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Attached Hood
  • Pant Type
    Waist-Length Pants
  • Fly Type
    Snap Fly
  • Material
    Nylon, PVC
  • Size
    Medium
  • Color
    Yellow
  • Seam
    Double Stitched, Welded
  • Product Line
    Challenger
  • Material Thickness
    0.16 mm
  • Chest Size
    56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought