Motion
7032M
Challenger Rain 2-piece Suit - Medium Size, Blue Color, Attached Hood, Snap Fly, Nylon, PVC Material
MI ITEM #03447699
MFR #7032M
Price$53.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Challenger Rain 2-piece Suit - Medium Size, Blue Color, Attached Hood, Snap Fly, Nylon, PVC Material
MI ITEM #03447699
MFR #7032M

Mfr description
7032M CHALLENGER .18MM PVC/NYLON SUIT 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.79/each

Specifications

Dimensions

  • Chest Size
    56 in
  • Material Thickness
    0.16 mm
  • Size
    Medium

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Zipper
  • Color
    Blue
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    2 Piece
  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Includes
    Hood, Jacket, Pants
  • Material
    Nylon, PVC
  • Pant Type
    Waist-Length Pants
  • Product Line
    Challenger
  • Seam
    Double Stitched, Welded
  • Wrist Ankle Closure
    Elastic Wrists & Take-Up Snaps at Ankles
  • Wrist Type
    Elastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)